Motion
MT1813459
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, #38 Drill Bit Size, 2-1/2 in Flute Length, 4-5/8 in Overall Length
MI ITEM #00930462
MFR #MT1813459
List Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, #38 Drill Bit Size, 2-1/2 in Flute Length, 4-5/8 in Overall Length
MI ITEM #00930462
MFR #MT1813459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.49/each for your price

Overview

Mfr description
13459 1356 PAR TL DRL 38

Specifications

  • Drill Bit Size
    #38
  • Flute Length
    2-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Parabolic Flutes
    Yes
  • Overall Length
    4-5/8 in
  • Coolant Delivery
    External
  • Series
    1356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text