Motion
2-48

FLEXCO
2-48

30575 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00930833
MFR #2-48
Price$187.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-48

30575 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00930833
MFR #2-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.65/each

Specifications

Dimensions

  • Belt Thickness Range
    15/16 to 1-1/4 in
  • Minimum Pulley Diameter
    20 in
  • Weight
    5.20 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet

Overview

Mfr description
2-48-90 TEMPLET 30575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought