1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
2-72-90
30578 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #
00930897
MFR #
2-72-90
Your Price
$251.56
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 2-72-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
2-72-90
30578 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #
00930897
MFR #
2-72-90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$251.56
/each
(List
$289.29
)
Qty
Add to Cart
Overview
Mfr description
2-72-90 TEMPLET 30578
Specifications
Accessory Type
Bolt Solid Plate Fastener Templet
Width
72 in
Belt Thickness Range
15/16 to 1-1/4 in
Minimum Pulley Diameter
20 in
Weight
7.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data