1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
2-1/2-36-90
30605 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #
00931041
MFR #
2-1/2-36-90
Price
$255.66
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 2-1/2-36-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
2-1/2-36-90
30605 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #
00931041
MFR #
2-1/2-36-90
Mfr description
2 1/2-36-90 TEMPLET 30605
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$255
.66
/each
Add to Cart
Specifications
Dimensions
Belt Thickness Range
3/4 to 1 in
Minimum Pulley Diameter
42 in
Weight
3.60 lbs
Width
36 in
Details
Accessory Type
Bolt Solid Plate Fastener Templet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items