Motion
2-1/2-48-90

FLEXCO
2-1/2-48-90

30607 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00931064
MFR #2-1/2-48-90
Price$340.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/2-48-90

30607 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00931064
MFR #2-1/2-48-90

Mfr description
2 1/2-48-90 TEMPLET 30607
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.95/each

Specifications

Dimensions

  • Belt Thickness Range
    3/4 to 1 in
  • Minimum Pulley Diameter
    42 in
  • Weight
    6.30 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)