Motion
M2462-12

DUFF-NORTON
M2462-12

Modular Actuators - C-Face Flanged Mount, 12 in Stroke Length
MI ITEM #00931129
MFR #M2462-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M2462-12

Modular Actuators - C-Face Flanged Mount, 12 in Stroke Length
MI ITEM #00931129
MFR #M2462-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M2462-12 ACTUATOR
  • Three-piece flexible coupling for easy motor assembly
  • Four threaded holes in base for standard hydraulic cylinder, clevis end accessory attachment
  • Steel worm and bronze gear set for quiet operation
  • Corrosion resistant rugged, lightweight aluminum housing
  • Bronze lifting nut for longer life
  • Stop-pin at end of lifting screw prevents inadvertent run-off of lifting nut
  • Optional motors, limit switches and position indicating transducer
  • Optional Clevis attachment accessories available: eye bracket, clevis bracket and pivot pin

Specifications

  • Screw Drive Type
    Acme Screw
  • Stroke
    12 in
  • Bolt Hole Thread Size
    1/2–20 UNF
  • Mounting
    C-Face Flanged
  • Output Torque
    39 in
  • Length
    17.94 in
  • Width
    8.63 in
  • Body Material
    Steel
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    14.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text