Motion
M2464-18

DUFF-NORTON
M2464-18

Modular Actuators - Translating Tube - Clevis Mount, 18 in Stroke Length
Mi Item #00931145
MFR #M2464-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M2464-18

Modular Actuators - Translating Tube - Clevis Mount, 18 in Stroke Length
Mi Item #00931145
MFR #M2464-18

Mfr description
M2464-18 ACTUATOR
  • Corrosion-resistant outer aluminum tube protects translating tube, lifting screw and nut
  • Keep dirt out and lubricant in with the wiper-scraper seal installed in outer tube
  • Bronze guide bushing inside of outer tube reduces lateral movement of translating screw
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Thread Size
    1/2–20 UNF
  • Length
    23.94 in
  • Stroke
    18 in
  • Weight
    22.00 lbs
  • Width
    8.63 in

Details

  • Body Material
    Aluminum
  • ECCN
    EAR99
  • Harmonization Code
    8483.40.9000
  • Manufacturer Catalog
  • Mounting
    Clevis
  • Output Torque
    39 in
  • Screw Drive Type
    Acme Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)