Motion
L0135-039
General Purpose Chain or Cable Lubricant - 120 lb, Keg, Not Food Grade
Mi Item #00931158
MFR #L0135-039
Price$1,198.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - 120 lb, Keg, Not Food Grade
Mi Item #00931158
MFR #L0135-039

Mfr description
CHAIN & CABLE FLUID 120LB DRUM
  • Penetrates and lubricates
  • Prevents rusting
  • Acts as a cleansing agent
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,198.45/each

Specifications

Dimensions

  • Container Size
    120 lb
  • ISO Grade
    32
  • Overall Height
    27 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Penetrating oil for roller chains, wire ropes, latches, pins, hinges,
  • Container Type
    Keg
  • Flash Point
    154°C/310°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215413508
  • Package Qty
    1
  • Pour Point
    -40°C/-40°F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)