Motion
CHAIN & CABLE FLUID DRUM

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE FLUID DRUM

Chain & Cable Series General Purpose Chain or Cable Lubricant - 415 lb, Drum, Not Food Grade
Mi Item #00931167
MFR #CHAIN & CABLE FLUID DRUM
Price$3,996.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE FLUID DRUM

Chain & Cable Series General Purpose Chain or Cable Lubricant - 415 lb, Drum, Not Food Grade
Mi Item #00931167
MFR #CHAIN & CABLE FLUID DRUM

Mfr description
CHAIN & CABLE FLUID 415 LB DRUM
  • Penetrates and lubricates
  • Prevents rusting
  • Acts as a cleansing agent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,996.85/each

Specifications

Dimensions

  • Container Size
    415 lb
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Appearance
    Oil
  • Application
    Penetrating oil for roller chains, wire ropes, latches, pins, hinges,
  • Base Material
    Mineral Oil
  • Base Type
    Mineral
  • Container Type
    Drum
  • Film Type
    Moist Film
  • Flash Point
    154°C/310 °F
  • Food Grade
    Not Food Grade
  • Form
    Oil
  • Manufacturer Catalog Number
    L0135-040
  • Manufacturer Upc Number
    089215413515
  • Package Qty
    1
  • Pour Point
    -40°C/-40 °F
  • Product Types
    Liquid Oil
  • Surfaces Cleaned
    Roller Chains, Wire Ropes
  • Type
    General Purpose
  • UPC_NO
    089215413515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)