1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
Ultra Quartz 35lb
Floor Patching Compound - 35 lb, Tub
MI ITEM #
00931217
MFR #
Ultra Quartz 35lb
Price
$1,073.21
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Floor Care Cleaners
Floor Care Chemicals
ITW DEVCON Ultra Quartz 35lb
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
Ultra Quartz 35lb
Floor Patching Compound - 35 lb, Tub
MI ITEM #
00931217
MFR #
Ultra Quartz 35lb
Mfr description
13550 ULTRA QUARTZ
Heavy-duty, premium floor patching system with excellent chemical resistance
Includes a surface priming system for superior bonding to existing concrete or other surfaces
Compression strength of 9.000 psi
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$1,073
.21
/each
Add to Cart
Specifications
Dimensions
Container Size
35 lb
Details
Application
Floor Patching
Floor Cleaner Type
Patching Compound
UPC_NO
078143135507
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items