Motion
3-48-90

FLEXCO
3-48-90

30622 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00931236
MFR #3-48-90
Price$340.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
3-48-90

30622 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00931236
MFR #3-48-90

Mfr description
3-48-90 TEMPLET 30622
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.95/each

Specifications

Dimensions

  • Belt Thickness Range
    15 to 16 in
  • Minimum Pulley Diameter
    48 in
  • Weight
    6.27 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)