Motion
CHAIN & CABLE FLUID 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE FLUID 11OZ SPRAY

Chain & Cable Series General Purpose Chain or Cable Lubricant - 11 oz, Aerosol, Not Food Grade
Mi Item #00931304
MFR #CHAIN & CABLE FLUID 11OZ SPRAY
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE FLUID 11OZ SPRAY

Chain & Cable Series General Purpose Chain or Cable Lubricant - 11 oz, Aerosol, Not Food Grade
Mi Item #00931304
MFR #CHAIN & CABLE FLUID 11OZ SPRAY

Mfr description
L0135-063 CHAIN&CABLE FLUID 11OZ AER
  • Penetrates and lubricates
  • Prevents rusting
  • Acts as a cleansing agent
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Container Size
    11 oz
  • ISO Grade
    32
  • Overall Height
    8 in
  • SAE Grade
    10
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Appearance
    Oil
  • Application
    Penetrating oil for roller chains, wire ropes, latches, pins, hinges,
  • Base Material
    Mineral Oil
  • Base Type
    Mineral
  • Container Type
    Aerosol
  • Film Type
    Moist Film
  • Flash Point
    154°C/310 °F
  • Food Grade
    Not Food Grade
  • Form
    Oil
  • Manufacturer Catalog Number
    L0135-063
  • Manufacturer Upc Number
    089215213504
  • Pour Point
    -40°C/-40 °F
  • Product Types
    Liquid Oil
  • Spray Action
    Aerosol Spray
  • Surfaces Cleaned
    Roller Chains, Wire Ropes
  • Type
    General Purpose
  • UPC_NO
    089215213504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)