1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ARROW PNEUMATICS INC
R161N
Miniature Air Regulator - 25 scfm, 1/8 NPT, 0 to 125 psi
MI ITEM #
00931399
MFR #
R161N
Price
$37.47
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
ARROW PNEUMATICS INC R161N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARROW PNEUMATICS INC
R161N
Miniature Air Regulator - 25 scfm, 1/8 NPT, 0 to 125 psi
MI ITEM #
00931399
MFR #
R161N
Mfr description
R161N 1/8 MINI REGULATOR (1611N)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.47
/each
Add to Cart
Specifications
Dimensions
Overall Height
2-3/4 in
Overall
Length
1-1/2 in
Details
Knob Type
Non-Rising
Material
Zinc
Maximum Air Flow
25 scfm
Maximum Set Pressure
250 psi
Operating Temperature Range
40 to 120 °F
Set Pressure Range
0 to 125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items