Motion
R162I
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00931435
MFR #R162I
Your Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00931435
MFR #R162I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.58/each(List $37.47)

Overview

Mfr description
R162I 1/4 MINI REGULATOR (1612I)

Specifications

  • Maximum Air Flow
    25 scfm
  • Set Pressure Range
    5 to 125 psi
  • Maximum Set Pressure
    250 psi
  • Knob Type
    Adjustable Knob
  • Maximum Operating Pressure
    250 psi
  • Operating Temperature Range
    40 to 120 °F
  • Overall Length
  • Overall Height
    2-3/4 in
  • Outlet Port Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Material
    Zinc
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought