Motion
R162IN
Miniature Air Regulator - 25 scfm, 1/4 NPT, 0 to 30 psi
Mi Item #00931444
MFR #R162IN
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 25 scfm, 1/4 NPT, 0 to 30 psi
Mi Item #00931444
MFR #R162IN

Mfr description
R162IN 1/4 MINI REGULATOR (1612IN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Dimensions

  • Overall Height
    2-3/4 in
  • Overall Length  
    1-1/2 in

Details

  • Knob Type
    Non-Rising
  • Material
    Zinc
  • Maximum Air Flow
    25 scfm
  • Maximum Set Pressure
    250 psi
  • Operating Temperature Range
    40 to 120 °F
  • Set Pressure Range
    0 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)