Motion
R262IN
Miniature Air Regulator - 25 scfm, 1/4 NPT, 0 to 30 psi
MI ITEM #00931538
MFR #R262IN
List Price$36.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 25 scfm, 1/4 NPT, 0 to 30 psi
MI ITEM #00931538
MFR #R262IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.27/each for your price

Overview

Mfr description
R262IN 1/4 MINI REGULATOR-PLASTIC

Specifications

  • Maximum Air Flow
    25 scfm
  • Set Pressure Range
    0 to 30 psi
  • Maximum Set Pressure
    250 psi
  • Knob Type
    Non-Rising
  • Operating Temperature Range
    40 to 120 °F
  • Overall Length
  • Overall Height
    2-3/4 in
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought