Motion
CHAIN & CABLE HEAVY 7LB JUG

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE HEAVY 7LB JUG

CHAIN & CABLE HEAVY, 4/7 LB JUGS
MI ITEM #00931556
MFR #CHAIN & CABLE HEAVY 7LB JUG
Price$118.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE HEAVY 7LB JUG

CHAIN & CABLE HEAVY, 4/7 LB JUGS
MI ITEM #00931556
MFR #CHAIN & CABLE HEAVY 7LB JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.31/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    150
  • Overall Height
    10.25 in
  • SAE Grade
    40
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Application
    Heavy-duty applications including medium/large size roller chains, heavy cables, drive chains on concrete mixers
  • Color
    Yellow
  • Container Type
    Jug
  • Flash Point
    199°C/390 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215613601
  • Package Qty
    4
  • Pour Point
    -23°C/-10 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215613601

Overview

Mfr description
CHAIN & CABLE-HVY 7LB BOTTLE 13607
  • Heavy-duty, tacky
  • Penetrates and lubricates
  • Prevents rust and corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought