Motion
CHAIN & CABLE HEAVY 2LB BTL

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE HEAVY 2LB BTL

Chain & Cable Series Extreme Pressure Chain or Cable Lubricant - 1 qt, Bottle, Not Food Grade, Yellow Color
Mi Item #00931615
MFR #CHAIN & CABLE HEAVY 2LB BTL
Price$43.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CHAIN & CABLE HEAVY 2LB BTL

Chain & Cable Series Extreme Pressure Chain or Cable Lubricant - 1 qt, Bottle, Not Food Grade, Yellow Color
Mi Item #00931615
MFR #CHAIN & CABLE HEAVY 2LB BTL

Mfr description
L0136-013 CHAIN&CABLE FLUID HVY 2LB BTL
  • Heavy-duty, tacky
  • Penetrates and lubricates
  • Prevents rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.78/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    150
  • Overall Height
    9 in
  • SAE Grade
    40
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Appearance
    Oil
  • Application
    Heavy-duty applications including medium/large size roller chains, heavy cables, drive chains on concrete mixers
  • Base Material
    Mineral Oil
  • Base Type
    Mineral
  • Color
    Yellow
  • Container Type
    Bottle
  • Film Type
    Tacky
  • Flash Point
    199°C/390 °F
  • Food Grade
    Not Food Grade
  • Form
    Oil
  • Manufacturer Catalog Number
    L0136-013
  • Manufacturer Upc Number
    089215613618
  • Package Qty
    12
  • Pour Point
    -23°C/-10 °F
  • Product Types
    Liquid Oil
  • Surfaces Cleaned
    Cable, Drive Chain, Roller Chain
  • Type
    Extreme Pressure
  • UPC_NO
    089215613618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)