Motion
L0136-039
Extreme Pressure Chain or Cable Lubricant - 16 gal (US), Keg, Not Food Grade, Yellow Color
MI ITEM #00931843
MFR #L0136-039
Price$1,572.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Chain or Cable Lubricant - 16 gal (US), Keg, Not Food Grade, Yellow Color
MI ITEM #00931843
MFR #L0136-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,572.57/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    150
  • Overall Height
    27 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Heavy-duty applications including medium/large size roller chains, heavy cables, drive chains on concrete mixers
  • Color
    Yellow
  • Container Type
    Keg
  • Flash Point
    199°C/390°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215413607
  • Package Qty
    1
  • Pour Point
    -23°C/-10°F
  • Type
    Extreme Pressure

Overview

Mfr description
CHAIN & CABLE HEAVY 120LB DRUM 13639
  • Heavy-duty, tacky
  • Penetrates and lubricates
  • Prevents rust and corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought