Motion
265  30/1 A WR 143TC 1.438

HUB CITY INC
265 30/1 A WR 143TC 1.438

Right Angle Worm Speed Reducer - Single Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 143TC Frame
Mi Item #00932493
MFR #265 30/1 A WR 143TC 1.438
Price$3,381.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
265 30/1 A WR 143TC 1.438

Right Angle Worm Speed Reducer - Single Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 143TC Frame
Mi Item #00932493
MFR #265 30/1 A WR 143TC 1.438

Mfr description
0230-07377 265 30:1 A WR 143TC REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.33/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    265
  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    265
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    1634 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    30:1
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    36.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    0230-07377
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798936055
  • Max Input Horsepower
    2.000 hp @ 1750 rpm
  • Mounting Type
    A
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Double
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    A
  • Torque Rating (in-lb)
    397 in-lbs;44.85 Nm
  • UPC_NO
    662798936055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)