Motion
DS-ES 35LB PAIL
DS-ES Electric Motor Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade
Mi Item #00932552
MFR #DS-ES 35LB PAIL
Price$469.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DS-ES Electric Motor Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade
Mi Item #00932552
MFR #DS-ES 35LB PAIL

Mfr description
DS-ES LUB 35 LB PAIL
  • Exceptional oxidation resistance for extended operating life
  • Low Torque start-up capabilities especially in cold weather conditions
  • Excellent metal, rubber and plastic compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.54/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Electrical switch contacts, aircraft switch assemblies, battery posts
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    182°C/360 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215513703
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    DS-ES
  • Type
    General Purpose
  • UPC_NO
    089215513703
  • Viscosity
    39
  • Water Washout
    Less Than 0.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)