Motion
AC-42

FLEXCO
AC-42

40691 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin
Mi Item #00932578
MFR #AC-42
Price$483.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC-42

40691 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin
Mi Item #00932578
MFR #AC-42

Mfr description
AC-42 HINGE PIN 10/PKG (40691)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.04/bx

Specifications

Dimensions

  • Weight
    4.99 lbs
  • Width
    42 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)