Motion
DS-ES 1.75OZ TUBE

LUBRIPLATE LUBRICANTS CO
DS-ES 1.75OZ TUBE

DS-ES Electric Motor Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 1-3/4 oz Size, Tube Container, Beige Color, Not Food Grade
Mi Item #00932720
MFR #DS-ES 1.75OZ TUBE
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
DS-ES 1.75OZ TUBE

DS-ES Electric Motor Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 1-3/4 oz Size, Tube Container, Beige Color, Not Food Grade
Mi Item #00932720
MFR #DS-ES 1.75OZ TUBE

Mfr description
L0137-086 GREASE DS-ES 1.75OZ TUBE
  • Exceptional oxidation resistance for extended operating life
  • Low Torque start-up capabilities especially in cold weather conditions
  • Excellent metal, rubber and plastic compatibility
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Container Size
    1-3/4 oz
  • NLGI Grade
    1
  • Overall Height
    7 in
  • Overall Length
    6 in
  • Overall Width
    6 in
  • Shelf Life
    10 yr
  • Weight
    0.15 lbs

Details

  • Application
    Electrical switch contacts, aircraft switch assemblies, battery posts
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tube
  • Dropping Point
    182°C/360 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215113712
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    DS-ES
  • Type
    General Purpose
  • UPC_NO
    089215113712
  • Viscosity
    39
  • Water Washout
    Less Than 0.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)