Motion
35X58X10 ALH1 R

CR SEALS (SKF)
35X58X10 ALH1 R

Single Lip Oil Seal - Solid, 35 mm Shaft Dia., 58 mm OD, 10 mm Overall Width, ALH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00932736
MFR #35X58X10 ALH1 R
Your Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
35X58X10 ALH1 R

Single Lip Oil Seal - Solid, 35 mm Shaft Dia., 58 mm OD, 10 mm Overall Width, ALH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00932736
MFR #35X58X10 ALH1 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.08/each(List $77.39)

Overview

Mfr description
13792 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    35 mm
  • Outside Diameter
    58 mm
  • Overall Width
    10 mm
  • Design Type
    ALH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311184731
  • Compatible Wear Sleeves
    99139;99820
  • Compatible V-Rings
    400350;400351;400354;400355
  • Lubricant Type
    Oil
  • Construction Description
    Oil seal, action lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text