Motion
U2C12W

FLEXCO
U2C12W

18540 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00932765
MFR #U2C12W
Price$66.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U2C12W

18540 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00932765
MFR #U2C12W

Mfr description
U2C12NP HOOKS BOX 18540
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.25/each

Specifications

Dimensions

  • Height
    2.8
  • Length
    13.1
  • Weight
    1.23 lbs, 1.435
  • Width
    3.05

Details

  • Accessory Type
    Hook with Pin
  • Material
    Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)