Motion
U4C12W

FLEXCO
U4C12W

18542 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00932782
MFR #U4C12W
Price$69.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U4C12W

18542 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00932782
MFR #U4C12W

Mfr description
U4C12W UNIBAR HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.89/each

Specifications

Dimensions

  • Weight
    1.61 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)