Motion
U5C12W

FLEXCO
U5C12W

18543 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00932795
MFR #U5C12W
Price$80.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U5C12W

18543 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00932795
MFR #U5C12W

Mfr description
U5C12W UNIBAR 18543 (BOX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.37/each

Specifications

Dimensions

  • Height
    2.9
  • Length
    13
  • Weight
    1.87 lbs, 1.8
  • Width
    3.7

Details

  • Accessory Type
    Hook with Pin
  • Material
    Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)