Motion
U6C12

FLEXCO
U6C12

18374 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #00932900
MFR #U6C12
Your Price$82.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U6C12

18374 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #00932900
MFR #U6C12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.01/each(List $102.52)

Overview

Mfr description
U6C12 UNIBAR

Specifications

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Height
    2.5
  • Width
    5.4
  • Length
    13.1
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
  • Weight
    1.99 lbs, 2.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text