1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
U2SS12
18427 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #
00933090
MFR #
U2SS12
Price
$133.42
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO U2SS12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
U2SS12
18427 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #
00933090
MFR #
U2SS12
Mfr description
18427 U2SS12 BELT HOOKS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$133
.42
/each
Add to Cart
Specifications
Dimensions
Height
2.55
Length
13.1
Weight
1.23 lbs, 1.005
Width
7.55
Details
Accessory Type
Hook without Pin
Material
316L Stainless Steel
Package Quantity
12 Strips Per Box, 84 Per Strip
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items