Motion
P14-03
Precision Regulator - 30 scfm, 3/8 NPT, 0 to 125 psi
MI ITEM #00933194
MFR #P14-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 30 scfm, 3/8 NPT, 0 to 125 psi
MI ITEM #00933194
MFR #P14-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P14-03 3/8 PRECISION REGULATOR

Specifications

  • Maximum Air Flow
    30 scfm
  • Maximum Set Pressure
    250 psi
  • Set Pressure Range
    0 to 125 psi
  • Knob Type
    Tee Handle
  • Operating Temperature Range
    40 to 120 °F
  • Overall Length
    2-21/32 in
  • Overall Height
    6-1/4 in
  • Material
    Aluminum
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text