Motion
U3C24

FLEXCO
U3C24

18454 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #00933209
MFR #U3C24
Price$102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U3C24

18454 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #00933209
MFR #U3C24

Mfr description
U3C24 UNIBAR 10/BOX 18454
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.16/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    24.1
  • Weight
    2.22 lbs, 2
  • Width
    3.9

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    10 Strips Per Box, 162 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)