Overview
Mfr description
P14-03H 3/8 PRECISION REGULATOR
Specifications
- Maximum Air Flow30 scfm
- Maximum Set Pressure250 psi
- Set Pressure Range0 to 250 psi
- Knob TypeTee Handle
- Operating Temperature Range40 to 120 °F
- Overall Length2-21/32 in
- Overall Height6-1/4 in
- MaterialAluminum
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data