Motion
U4C24

FLEXCO
U4C24

18455 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #00933215
MFR #U4C24
Price$95.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U4C24

18455 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #00933215
MFR #U4C24

Mfr description
U4C24 UNIBAR 10/BOX 18455
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.45/each

Specifications

Dimensions

  • Weight
    2.75 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    10 Strips Per Box, 162 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)