Motion
U2S24

FLEXCO
U2S24

18477 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #00933292
MFR #U2S24
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U2S24

18477 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #00933292
MFR #U2S24

Mfr description
U2S24 BELT HOOKS BOX 18477
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Height
    4.15
  • Length
    24.025
  • Weight
    2.16 lbs, 3.22
  • Width
    4.85

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    10 Strips Per Box, 162 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)