Motion
R352
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00933372
MFR #R352
Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00933372
MFR #R352

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.16/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    5.3750 in
  • Overall Length
    2.6563 in

Details

  • Body Material
    Aluminum
  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Knob Type
    Adjustable Knob
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    50 scfm
  • Maximum Operating Pressure
    250 psi
  • Maximum Set Pressure
    250 psi
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 120 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Set Pressure Range
    5 to 125 psi

Overview

Mfr description
R352 1/4 REGULATOR (8612)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought