Motion
OIL WELL IN A BOTTLE 14OZ BTL

LUBRIPLATE LUBRICANTS CO
OIL WELL IN A BOTTLE 14OZ BTL

Spray Series Multipurpose Grease - General Purpose, Petroleum-Based Fluid Composition, 14 oz Size, Pump Spray Container, Transparent Color, Not Food Grade
Mi Item #00933421
MFR #OIL WELL IN A BOTTLE 14OZ BTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
OIL WELL IN A BOTTLE 14OZ BTL

Spray Series Multipurpose Grease - General Purpose, Petroleum-Based Fluid Composition, 14 oz Size, Pump Spray Container, Transparent Color, Not Food Grade
Mi Item #00933421
MFR #OIL WELL IN A BOTTLE 14OZ BTL

Mfr description
OIL WELL IN A BOTTLE 14OZ NON-AEROSOL
  • Wet start applications
  • Penetrating, cleansing fluid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • Overall Height
    9 in
  • Overall Length
    11 in
  • Overall Width
    8 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Wet start applications, penetrating and cleansing applications
  • Certification
    ISO
  • Color
    Transparent
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pump Spray
  • Dropping Point
    280 °F
  • Flash Point
    138°C/280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215218806
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    Oil Well
  • Type
    General Purpose
  • UPC_NO
    089215218806
  • Viscosity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)