Motion
R352HT
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00933448
MFR #R352HT
Your Price$77.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00933448
MFR #R352HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.83/each(List $89.50)

Overview

Mfr description
R352HT 1/4 REGULATOR

Specifications

  • Maximum Air Flow
    50 scfm
  • Set Pressure Range
    5 to 125 psi
  • Maximum Set Pressure
    250 psi
  • Knob Type
    T-Handle Knob
  • Operating Temperature Range
    40 to 120 °F
  • Fluid Comp
    Air
  • Overall Length
    2.6563 in
  • Overall Height
    5.5625 in
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    250 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Body Material
    Aluminum
  • Min Operating Temperature
    40 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text