Motion
30LSS

FLEXCO
30LSS

18182 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #00933622
MFR #30LSS
Price$370.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
30LSS

18182 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #00933622
MFR #30LSS

Mfr description
30LSS CARDED HOOKS BOX 18182
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.96/each

Specifications

Dimensions

  • Weight
    1.24 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    120 Per Card, 24 Cards Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)