Motion
R353LN
Standard Air Regulator - 80 scfm, NPT 0.3750 Port, 0 to 60 psi
MI ITEM #00933754
MFR #R353LN
List Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 80 scfm, NPT 0.3750 Port, 0 to 60 psi
MI ITEM #00933754
MFR #R353LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.16/each for your price

Overview

Mfr description
R353LN 3/8 REGULATOR (8613LN)

Specifications

  • Maximum Air Flow
    80 scfm
  • Port Size
    3/8 NPT
  • Set Pressure Range
    0 to 60 psi
  • Maximum Set Pressure
    250 psi
  • Knob Type
    Non-Rising
  • Operating Temperature Range
    40 to 120 °F
  • Fluid Comp
    Air
  • Overall Length
    2.6563 in
  • Overall Height
    5.3750 in
  • Max Operating Temperature
    120 °F
  • Thread Standard
    NPT
  • Body Material
    Aluminum
  • Min Operating Temperature
    40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text