Motion
5GW
18227 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00933905
MFR #5GW
Price$76.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18227 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #00933905
MFR #5GW

Mfr description
5GW CARDED HOOKS BOX 18227
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.24/each

Specifications

Dimensions

  • Height
    2.3
  • Length
    13
  • Weight
    1.66 lbs, 1.7
  • Width
    4.6

Details

  • Accessory Type
    Hook with Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)