Motion
R431003592

AVENTICS
R431003592

Standard Air Regulator - 475 scfm, NPT 1.0000 Port
MI ITEM #00934150
MFR #R431003592
List Price$569.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003592

Standard Air Regulator - 475 scfm, NPT 1.0000 Port
MI ITEM #00934150
MFR #R431003592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.27/each for your price

Overview

Mfr description
R431003592 VLV 8-S PRES REG 0-150 W/TIE

Specifications

  • Maximum Air Flow
    475 scfm
  • Port Size
    1 NPT
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Tee Handle
  • Included Options
    Balanced Valve Design, Large Exhaust Valve, Nylon Reinforced Diaphragm
  • Operating Temperature Range
    -20 to 160 °F
  • Fluid Comp
    Air
  • Proof Pressure
    125 psi
  • Overall Length
    4.1250 in
  • Overall Width
    4.1250 in
  • Overall Height
    5.9063 in
  • Max Operating Temperature
    160 °F
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text