Motion
13995
Nitrile Oil Seal - Solid, 1.399 in Shaft Dia., 2.292 in OD, 0.500 in Overall Width, D8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00934151
MFR #13995
List Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.399 in Shaft Dia., 2.292 in OD, 0.500 in Overall Width, D8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00934151
MFR #13995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.79/each for your price

Overview

Mfr description
13995 OIL SEAL
  • Metal-Cased
  • Dual Opposed Spring-Loaded Single Lip Seals (Multi-Lip/Dual-Element) Pressfit (Assembled) Into One Case.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.399 in
  • Outside Diameter
    2.292 in
  • Overall Width
    0.500 in
  • Design Type
    D8
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    D8 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311883887
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Dual Lip, Dual Element , Spring Loaded
  • Typical Application
    For Applications Where The Separation Ot Two Medials Is Required.
  • Weight
    0.13 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text