Motion
R431003594

AVENTICS
R431003594

Standard Air Regulator - 275 scfm, NPT 1.0000 Port, 0 to 60 psi
MI ITEM #00934170
MFR #R431003594
Price$535.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003594

Standard Air Regulator - 275 scfm, NPT 1.0000 Port, 0 to 60 psi
MI ITEM #00934170
MFR #R431003594

Mfr description
R431003594 VLV 8-S PRES REG 0-50 W/HAND
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.89/each

Specifications

Dimensions

  • Port Size
    1 NPT

Details

  • Body Material
    Zinc
  • Fluid Comp
    Air
  • Knob Type
    Hand Wheel
  • Max Operating Temperature
    160 °F
  • Maximum Air Flow
    275 scfm
  • Maximum Set Pressure
    250 psi
  • Operating Temperature Range
    -20 to 160 °F
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 60 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)