Motion
R431003595

AVENTICS
R431003595

Standard Air Regulator - 475 scfm, NPT 1.0000 Port, 0 to 125 psi
MI ITEM #00934188
MFR #R431003595
Price$578.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003595

Standard Air Regulator - 475 scfm, NPT 1.0000 Port, 0 to 125 psi
MI ITEM #00934188
MFR #R431003595

Mfr description
R431003595 VLV 8-S PRES REG 0-150 W/HAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.77/each

Specifications

Dimensions

  • Port Size
    1 NPT

Details

  • Body Material
    Zinc
  • Fluid Comp
    Air
  • Knob Type
    Hand Wheel
  • Max Operating Temperature
    160 °F
  • Maximum Air Flow
    475 scfm
  • Maximum Set Pressure
    250 psi
  • Operating Temperature Range
    -20 to 160 °F
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 125 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)