Motion
NY053-C

FLEXCO
NY053-C

18700 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #00934279
MFR #NY053-C
Price$137.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY053-C

18700 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #00934279
MFR #NY053-C

Mfr description
NY053-C PIN PAK 18700
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.46/each

Specifications

Dimensions

  • Height
    2.4
  • Length
    15.4, 100 ft
  • Weight
    2.00 lbs, 1.3
  • Width
    15.2

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    Nylon-Covered Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)