1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
14012
Pipe Thread Sealant - 1/2 pt, Brush Top Can, White Color
Mi Item #
00934343
MFR #
14012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
Anti Seize Technology 14012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
14012
Pipe Thread Sealant - 1/2 pt, Brush Top Can, White Color
Mi Item #
00934343
MFR #
14012
Mfr description
14012 1/2 PT BRUSH TOP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
1/2 pt (US)
Details
Color
White
Operating Temperature Range
-50 to +500 °F
Package Type
Brush Top Can
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items