Motion
BM2465-6

DUFF-NORTON
BM2465-6

Modular Actuators - Translating Tube - Clevis Mount, 6 in Stroke Length
MI ITEM #00934349
MFR #BM2465-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
BM2465-6

Modular Actuators - Translating Tube - Clevis Mount, 6 in Stroke Length
MI ITEM #00934349
MFR #BM2465-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BM2465-6 ACTUATOR
  • Corrosion-resistant outer aluminum tube protects translating tube, lifting screw and nut
  • Keep dirt out and lubricant in with the wiper-scraper seal installed in outer tube
  • Bronze guide bushing inside of outer tube reduces lateral movement of translating screw
  • Weather resistant zinc coated translating tube
  • Single or quadruple lead ball-bearing type lifting screw and nut for higher efficiency and long life
  • Vent in outer tube prevents pressure build-up in the actuator
  • Standard clevis end on translating tube.
  • Optional Threaded end available (consult local Motion Ind branch for details)

Specifications

  • Screw Drive Type
    Ball Screw
  • Stroke
    6 in
  • Bolt Hole Thread Size
    1/2–20 UNF
  • Mounting
    Clevis
  • Output Torque
    1.3 in
  • Length
    13-1/2 in
  • Width
    8.63 in
  • Body Material
    Steel
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    24.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text