Motion
14014
Polyacrylate Oil Seal - Solid, 1.417 in Shaft Dia., 1.892 in OD, 0.906 in Overall Width, HMSASPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00934374
MFR #14014
List Price$62.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.417 in Shaft Dia., 1.892 in OD, 0.906 in Overall Width, HMSASPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00934374
MFR #14014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.45/each for your price

Overview

Mfr description
14014 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
  • Special Configuration.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.417 in
  • Outside Diameter
    1.892 in
  • Overall Width
    0.906 in
  • Design Type
    HMSASPL
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    HMSASPL Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311177955
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case, Special
  • Typical Application
    Special Configuration - Check Allowable Application Parameters Prior To Installation.
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text