Duff-Norton BM2465-18
Duff-Norton
BM2465-18
Duff Norton BM2465-18 Hydraulic Rotary Actuator, 1.3lb/in Output Torque, Clevis Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00934377
MFR #BM2465-18
Quote Required
This product requires a Quote Request
Duff-Norton
BM2465-18
Duff Norton BM2465-18 Hydraulic Rotary Actuator, 1.3lb/in Output Torque, Clevis Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00934377
MFR #BM2465-18
Duff-Norton BM2465-18
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Duff-Norton
BM2465-18

Duff Norton BM2465-18 Hydraulic Rotary Actuator, 1.3lb/in Output Torque, Clevis Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00934377
MFR #BM2465-18

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BM2465-18 ACTUATOR

Specifications

Output Torque
1.3000 in
Mounting Type
Clevis
Body Material
Steel
Bolt Hole Thread Size
1/2–20 UNF
Overall Length
25-1/2 in
Overall Width
8.63 in

Compliance & Safety Data

Click on an icon to learn more