Motion
14018
Pipe Thread Sealant - 1 pt, Brush Top Can, White Color
MI ITEM #00934429
MFR #14018
List Price$56.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 1 pt, Brush Top Can, White Color
MI ITEM #00934429
MFR #14018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.50/each for your price

Overview

Mfr description
14018 1 PT BRUSH TOP

Specifications

  • Package Type
    Brush Top Can
  • Package Size
    1 pt (US)
  • Color
    White
  • Operating Temperature Range
    -50 to +500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text